Shop All TIG Welding Accessories
Miller Electric
Water Coolant System, 1.3 gal Tank
Mfr # 301616
Zoro # G205971010
product price: $1,985.99
/ea
Free Shipping & Returns
$1,985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 11.4 in
- Features Closed Loop Design with Radiator, Rotary Vane Pump, Rustproof Coolant Reservoir, Standard Inlet and Outlet Torch Fittings
- Overall Width 10.4 in
- Overall Length 24.3 in
Product Information
- Brand Miller Electric
- MFR # 301616
- Zoro # G205971010
- UPC # 715959698573
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Overall Height | 11.4 in |
Overall Width | 10.4 in |
Overall Length | 24.3 in |
Power Cord Length | 9 ft |
Description
Water Coolant System, Cooling Capacity (Maximum) 11,600 BtuH, Rated Cooling Capacity 4,540 BtuH, Compatible with Manufacturer Model Number Dynasty 210, Dynasty 300, Maxstar 280, Compatible Torch Current (Maximum) 280 A, Tank Capacity 1.3 gal, Series Coolmate 1.3, Compatible with Brand Miller, Features Closed Loop Design with Radiator, Rotary Vane Pump, Rustproof Coolant Reservoir, Standard Inlet and Outlet Torch Fittings, Flow Rate (Maximum) 3.8 qt/min, Frequency 50 Hz, 60 Hz, Housing Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Station, 120W, 120V (SP120)
- BOSCH Butane-Powered Flameless Microtorch (4470)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289714)
- RADNOR Contact Tip, 0.035, Binzel, PK25 (RAD64002886)
- MILLER ELECTRIC Wire Clamp, Stainless Steel, PK10 (53N04)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (10N47)
- MILLER ELECTRIC Water Hose Extension, Rubber, 6 Ft (1.8m) (40V76R6)
- MILLER ELECTRIC Wirelss Foot Control Adapter Cord (300507)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK4C)
- MILLER ELECTRIC Back Cap, Medium, PK2 (300M)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703SL)
- Miller Electric TIG Welding Accessories