Shop All Welding Contact Tip
Miller Electric
Tip, Slip - Curved, Contact, .030-.035, PK5
Mfr # 148155
Zoro # G4727992
original price:
$94.95
25% off
new price: $70.85
/pk 5, $14.17/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Contact
- For Use With XR/XR-M, SPOOLMATIC 15/30A
- Material Copper
- Series Spoolmatic
Product Information
- Brand Miller Electric
- MFR # 148155
- Zoro # G4727992
- UPC # 715959594301
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .030-.035 |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Style | Contact |
For Use With | XR/XR-M, SPOOLMATIC 15/30A |
Material | Copper |
Item | Contact Tip |
Series | Spoolmatic |
Type | Slip - Curved |
For MIG Guns | Miller(R) XR-A |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Spoolmatic, XR-A |
Compatible with Model | LE033395, LE239243 |
For Nozzle Series | Spoolmatic, XR-A |
For MIG Gun Series | Spoolmatic, XR-A |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Series Spoolmatic, Compatible with Model LE033395, LE239243, Compatible with Series Spoolmatic, XR-A, Maximum Wire Diameter 0.035 in, For Nozzle Series Spoolmatic, XR-A, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Adjustable Regulator, Single Stage, POL, 15 to 60 psi, Use With: Propane (3061-23)
- AMERICAN TORCH TIP Nozzle Coarse Thread 3/8", Pk2 (24CT-37-S)
- LINCOLN ELECTRIC Insulator Nozzle No.4 (KP34A)
- 3M Magnification Plate (08-0500-58)
- MILLER ELECTRIC Contact Tip, Value Tip, 0.045, PK25 (054201)
- MILLER ELECTRIC Nozzle, Slip Type (200258)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.035-0.045 (202890)
- MILLER ELECTRIC Contact Tip, FasTip, 0.030, PK25 (206185)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK10 (223018)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .030 wire (234610)
- BERNARD Contact Tip, 0.045 in, Centerfire (T-045)
- Miller Electric Welding Contact Tip