Shop All Welding Contact Tip
Miller Electric
Tip, Screw - Tapered, Contact, .035, PK10
Mfr # 176793
Zoro # G4718472
original price:
$114.95
28% off
new price: $81.99
/pk 10, $8.20/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Contact
- Series M-25; M-40
- For MIG Guns Miller(R) M25 and M40
- Type Screw - Tapered
Product Information
- Brand Miller Electric
- MFR # 176793
- Zoro # G4718472
- UPC # 715959594332
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .035 |
Maximum Wire Diameter | 0.035 in |
Outside Diameter | 0.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Style | Contact |
Series | M-25; M-40 |
For MIG Guns | Miller(R) M25 and M40 |
Type | Screw - Tapered |
For Use With | M-25 & M-40 Welding Guns |
Material | Copper |
Item | Tapered Contact Tip |
Tip Shape | Tapered |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | M-25, M-40 |
Description
Tapered Contact Tip, Series M-25; M-40, Compatible with Series M-25, M-40, Tip Shape Tapered, Maximum Wire Diameter 0.035 in, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.25 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Pencil Wp120 120W 24V (T0052919399N)
- BULLARD Head Band, Ratchet (88VXRTP)
- WESTWARD 36" TIG Welding Rod 0.035" Dia., AWS ER309L, 1 lb. (20AN59)
- MILLER ELECTRIC Spool Gun, 135 Amps, For 1TKC4, 1TKC5, 2RUA2 (300371)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.023-0.030 (202889)
- MILLER ELECTRIC Tip, Fastip, Contact, .068, PK25 (206191)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK25 (206186)
- MILLER ELECTRIC Tip, Fastip, Contact, 5/64, PK25 (206192)
- MILLER ELECTRIC Nozzle, Gun Slip (169726)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .035 wire (234611)
- PARKER TORCHOLOGY Binzel Style Contact Tip, .024" (0.6mm) (PB1427-06)
- Miller Electric Welding Contact Tip