Shop All Plasma Cutting Accessories
This Product is Discontinued
Miller Electric
TIP, 30A, XT (Discontinued)
Mfr # 249927
Zoro # G4190426
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With XT30 Torch
- Application Plasma Cutting
- Amps 30
- For Plasma Cutter Series Spectrum 375, Spectrum 375 X-TREME
Product Information
- Brand Miller Electric
- MFR # 249927
- Zoro # G4190426
- UPC # 715959580380
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | XT30 Torch |
Application | Plasma Cutting |
Amps | 30 |
For Plasma Cutter Series | Spectrum 375, Spectrum 375 X-TREME |
Compatible with Series | XT30, XT30C |
Compatible with Model | 249949, 255685 |
For Plasma Torch Series | XT30C |
For Plasma Cutter Model | 903871, 903891, 907303, 907339, 907529, 907532 |
Maximum Current | 30 A |
For Plasma Torch Type | Handheld |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
Compatible with Brand | Miller |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 903871, 903891, 907303, 907339, 907529, 907532, For Plasma Cutter Series Spectrum 375, Spectrum 375 X-TREME, Compatible with Model 249949, 255685, Compatible with Series XT30, XT30C, Compatible with Brand Miller, Maximum Current 30 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, For Use With XT30 Torch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.