Shop All Welding Gloves
Miller Electric
TIG Welding Gloves, Goatskin Palm, M, PR
Mfr # 263353
Zoro # G8584317
product price: $43.55
/pr
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lining Material Cotton, Fleece
- Thumb Style Wing
- Use Welding, General Purpose
- Glove Back Material Cowhide, Goatskin
Product Information
- Brand Miller Electric
- MFR # 263353
- Zoro # G8584317
- UPC # 715959601207
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 13 in |
Cuff Length | 3 in |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Goatskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Blue/White, Cuff Material Cowhide, Design Contains Natural Oils that Keep the Glove Soft and Comfortable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, L (BW4080)
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C36)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 7, W, PR (P89940)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336KL)
- MILLER ELECTRIC TIG Welding Gloves, Cowhide Palm, L, PR (263354)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (263355)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, S, PR (263352)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, L, PR (271877)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, L, PR (271890)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (263349)
- STEINER Welding Gloves, 14In, Brown/Rust, PR (2119Y-X)
- Miller Electric Welding Gloves