Shop All TIG Welders
This Product is Discontinued
Miller Electric
Tig Welder, Dynasty 280 Series, 208 to 575V AC, 280 Max. Output Amps, 200A @ 28 V Rated Output (Discontinued)
Mfr # 907514007
Zoro # G3006269
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Welder Industrial Class Heavy
- Welding Processes Air Carbon Arc, Pulsed TIG, Stick, TIG
- Mild Steel - Material Thickness 0.004 in to 3/8 in
- Aluminum - Material Thickness 0.012 in to 3/8 in
Product Information
- Brand Miller Electric
- MFR # 907514007
- Zoro # G3006269
- UPC # 715959661560
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Depth | 22 1/2 in |
Overall Height | 13 19/32 in |
Overall Width | 8 19/32 in |
Power Cord Length | 8 ft |
Max. Wire Diameter | 0.052 in (Solid), 5/64 in (Flux-Cored) |
Maximum Wire Diameter | 0.052 in (Solid), 1/16 in (Aluminum), 5/64 in (Flux-Cored) |
Minimum Wire Diameter | 0.023 in (Solid Wire), 0.030 in (Flux-Cored) |
Description
Multiprocess Welder, Series Dynasty 280 DX, Input Voltage 208V AC, 220/230/240V AC, 380/400V, 460/480V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 280 A, TIG Welding Maximum Output Current 280 A, For Wire Type Flux-Cored, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.