Shop All TIG Welders
This Product is Discontinued
Miller Electric
Tig Welder, Dynasty 280 DX Series, 208 to 575V AC, 280 Max. Output Amps, 235A @ 19V Rated Output (Discontinued)
Mfr # 907551
Zoro # G9124132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Welder Industrial Class Medium
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
- Mild Steel - Material Thickness 0.004 in to 3/8 in
- Aluminum - Material Thickness 0.012 in to 3/8 in
Product Information
- Brand Miller Electric
- MFR # 907551
- Zoro # G9124132
- UPC # 715959578271
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Height | 13.63 in |
Overall Depth | 22.5 in |
Overall Width | 8.63 in |
Power Cord Length | 8 ft |
Description
TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 3/8 in (Aluminum), 3/8 in (Steel), For Minimum Material Thickness 0.004 in (Steel), 0.012 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 22 A @ 208V (Three-Phase), 34 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 280 DX, Stick Welding Maximum Output Current 280 A, Stick Welding Minimum Output Current 1 A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.