Shop All Arc Welders
Miller Electric
TIG Torch Water Cooled Kit, W-225MOD Series
Mfr # WP-225-25-R
Zoro # G7526513
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series W-225MOD
- Output Range (Amps) 160/140/115 Amp AC (100% Duty Cycle), 225/200/160 Amp DC
- Application Electrode Range 0.020 in to 1/8 in TIG / GTAW
- Includes 1726 Torch Head, 9-70 Torch Head, W-225 Modular Torch Body
Product Information
- Brand Miller Electric
- MFR # WP-225-25-R
- Zoro # G7526513
- UPC # 094715475499
- Country of Origin United States
- Category Arc Welders
Dimensions
Power Cord Length | 25 ft |
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Description
TIG Torch Package, Compatible with Series W-225 Series, Duty Cycle 100 Percent, Maximum Current 225 A, Neck Type Flexible, TIG Torch Series W-225 Modular, Welding Processes TIG Welding (GTAW), Application Electrode Range 0.020 in to 1/8 in TIG / GTAW, Back Cap Included No, Cooling Method Water-Cooled, Features 100 Percent Copper Construction, Configurable Head Options, Cooling System, Modular Design, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Silicon Bronze, Weld Wire, .035"x2lb Spool (SILBRZ-035-02)
- AMERICAN TORCH TIP Nozzle, 24A-75, PK2 (24A-75)
- VICTOR Acetylene Cutting Tip (0330-0002)
- WELLER Soldering Tip, Round, Sloped, 1.6mm (T0054470899)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-2)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-25-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FVRH Series (WP-R17FV)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200 Series (WP-26)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-12-2)
- MILLER ELECTRIC Water-CooledTorch Body, W-350 Series (WP-18)
- Miller Electric Arc Welders