Shop All Arc Welders
Miller Electric
TIG Torch Kit, A-200FV Series
Mfr # WP-26FV-25-2
Zoro # G5707807
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-200FV
- Output Range (Amps) 150 Amp AC (60% Duty Cycle), 200 Amp DC
- Application Electrode Range .020 in -5/32 in TIG/GTAW
- Includes Long Back Cap
Product Information
- Brand Miller Electric
- MFR # WP-26FV-25-2
- Zoro # G5707807
- UPC # 696738735385
- Country of Origin United States
- Category Arc Welders
Dimensions
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 5/32 in |
Power Cord Length | 25 ft |
Back Cap Size Designation | Long |
Description
TIG Torch Package, Compatible with Series A-200 Series, Duty Cycle 60 Percent, Maximum Current 200 A, Neck Type Flexible, TIG Torch Series A-200, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -5/32 in TIG/GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy-Duty, Cooling Method Air-Cooled, Features Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse - Helping hands w/solder iron holder - 2.5X (900-206)
- POWERWELD Small Pipe Rap-Around, 2-1/2 in. x 2' 1 in. to 3 in. pipe (PWRA150)
- BLUE DEMON Low Hydrog Carbon Stl Electrode, 5/32x14" (E7018-532-05P)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Blue (22RN55)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875 Series, 208/240V (907583002)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series (WP-20)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- Miller Electric Arc Welders