Shop All Arc Welders
Miller Electric
TIG Torch Kit, A-150V Series
Mfr # WP-17V-12-R
Zoro # G5535923
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-150V
- Includes Long Back Cap
- Output Range (Amps) 115 Amp AC (60% Duty Cycle), 150 Amp DC
- Application Electrode Range .020 in -1/8 in TIG / GTAW
Product Information
- Brand Miller Electric
- MFR # WP-17V-12-R
- Zoro # G5535923
- UPC # 608201092550
- Country of Origin United States
- Category Arc Welders
Dimensions
Back Cap Size Designation | Long |
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Power Cord Length | 12 1/2 ft |
Description
TIG Torch Package, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -1/8 in TIG / GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, For Maximum Electrode Diameter 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bevel, 2mm x 19mm (T15-CF2)
- MILLER ELECTRIC Replacement Torch, 20 ft. Cable (260635)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene (40-15-510)
- FLANGE WIZARD Master Marker and Imager Combo Kit (MMC510)
- MILLER ELECTRIC Torch Kit, A-150FV Series (WP-17V-25-2)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series (WP-20)
- MILLER ELECTRIC TIG Torch Kit, W-350 Series (WP-18-25-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875 Series, 208/240V (907583002)
- Miller Electric Arc Welders