Shop All Arc Welders
Miller Electric
TIG Torch Kit, A-150 Series
Mfr # WP-17-25-R
Zoro # G7627855
product price: $215.01
/ea
Free Shipping & Returns
$215.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-150
- Output Range (Amps) 115 Amp AC (60% Duty Cycle), 150 Amp DC
- Includes Long Back Cap
- Application Electrode Range .020 in -1/8 in TIG / GTAW
Product Information
- Brand Miller Electric
- MFR # WP-17-25-R
- Zoro # G7627855
- UPC # 608201125791
- Country of Origin United States
- Category Arc Welders
Dimensions
Power Cord Length | 25 ft |
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 1/8 in |
Back Cap Size Designation | Long |
Description
TIG Torch Package, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -1/8 in TIG / GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Weldcraft, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Ribbed handle, Utilize Existing Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON HELMET HEAD GEAR FOR ALL TRUE SERIES WELDING HOODS (BDWH-TRUEVIEW-HG)
- HARRIS Gas Switchover System, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH2000)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 1 lb. (41R357)
- BERNZOMATIC Micro Flame, Butane Torch Kit, 3-In-1, PK6 (ST2200)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200 Series (WP-26)
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG (300186)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FVRH Series (WP-R17FV)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-2)
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series (WP-20)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-25-R)
- LINCOLN ELECTRIC Submerged Arc Welder, Power Wave Series, 380/400/460/500/575/3/50/60 (K2803-1)
- Miller Electric Arc Welders