Shop All TIG Welding Accessories
Miller Electric
TIG Torch Kit, A-125, 12-1/2 ft., Rubber
Mfr # WP-9-12-R
Zoro # G6166702
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Electrode Range .020 in -1/8 in TIG / GTAW
- Series A-125
- Includes Long Back Cap
- Output Range (Amps) 100 Amp AC (60% Duty Cycle), 125 Amp DC
Product Information
- Brand Miller Electric
- MFR # WP-9-12-R
- Zoro # G6166702
- UPC # 608201126675
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Back Cap Size Designation | Long |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Description
TIG Torch Package, Compatible with Series A-125 Series, Duty Cycle 60 Percent, Maximum Current 125 A, Neck Type Rigid, TIG Torch Series A-125, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -1/8 in TIG / GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Air-Cooled, Features Flexibility, Ideal Combination, Maximum Versatility, Perfected Control, Reduce Fatigue and Downtime, For Maximum Electrode Diameter 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cutting Tip, Size 80A, PK5 (9-8211)
- LINCOLN ELECTRIC Contact Tip, 3/32, 3/8-16 Thread (KP2088-2B1)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 10 lb (ED037262)
- HARRIS Mixer, Welding Tip (D-85)
- MILLER ELECTRIC Water Coolant System, 1.3 gal Tank (301616)
- MILLER ELECTRIC Long Back Cap, PK2 (41V24)
- MILLER ELECTRIC Nozzle, Alumina, LG, #12 (3/4 In), PK10 (53N87)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #6 (3/8 In), PK10 (57N75)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V26)
- MILLER ELECTRIC TIG Wirelss Foot Control Battery Box (249297)
- PARKER TORCHOLOGY Standard Collet, 1/8" (WP9/WP20) (13N24)
- Miller Electric TIG Welding Accessories