Shop All Plasma Cutting Accessories
Miller Electric
Swirl Ring, 40 & 50 A, For 40C/T, 55C/CM
Mfr # 192049
Zoro # G4715715
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 40C/T, 55C/CM
- Amps 40/50
- Application Plasma Cutting
- Welding Processes Plasma Cutting
Product Information
- Brand Miller Electric
- MFR # 192049
- Zoro # G4715715
- UPC # 715959594677
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Swirl Ring |
For Use With | 40C/T, 55C/CM |
Amps | 40/50 |
Application | Plasma Cutting |
Welding Processes | Plasma Cutting |
Compatible with Series | Spectrum 2050, Spectrum 625 |
Compatible with Manufacturer Part Number | 40C/T, 55C/CM |
For Plasma Cutter Series | Spectrum 2050, Spectrum 625 |
For Plasma Torch Type | Handheld |
Compatible with Model | 903777012, 903777013, 903777022, 907058, 907058011 |
Compatible with Brand | Miller |
For Plasma Cutter Model | 903777012, 903777013, 903777022, 907058, 907058011 |
Description
Swirl Ring, Compatible with Series Spectrum 2050, Spectrum 625, Compatible with Model 903777012, 903777013, 903777022, 907058, 907058011, For Plasma Cutter Model 193347, 195110, 195111, For Plasma Cutter Series ICE-40C, ICE-55C, Compatible with Brand Miller, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number 40C/T, 55C/CM, For Plasma Torch Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Medium Grit Diamond Wheel For Sharpie Tungsten Grinder (A-PTG-002A)
- ARCAIR Insulator Assembly, Gouging Torch Type (94433183)
- MARKAL Temperature Indicator, 425 deg. F (86751)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E6013, 1 lb. (20YD24)
- MILLER ELECTRIC TIP, 40 AMP, PK3 (249928)
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- MILLER ELECTRIC Electrode, For Torches ICE 40-55C/CM, PK5 (192047)
- MILLER ELECTRIC Plasma Cutter Torch Drag Shield (256027)
- MILLER ELECTRIC Roller Guide, For XT & ICE TORCHES (253054)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12 1/2 Ft L (269764)
- MILLER ELECTRIC Plasma Cutting Tip, 80A, PK5 (212726)
- Miller Electric Plasma Cutting Accessories