Shop All Welding Gun
Miller Electric
Surge Protector, .037 In Orifice Dia.
Mfr # 15001-40
Zoro # G5785561
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Surge Protector
- Application 0.037 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 5/8-18 UNF
- For Use With CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen
- Features Eliminates sudden surges of shielding gas into wire feeder. Traps contaminants before they plug up solenoid valves.
Product Information
- Brand Miller Electric
- MFR # 15001-40
- Zoro # G5785561
- UPC # 014495192386
- Country of Origin United States
- Category Welding Gun
Dimensions
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Surge Protector |
Type | Surge Protector |
Application | 0.037 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 5/8-18 UNF |
For Use With | CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen |
Features | Eliminates sudden surges of shielding gas into wire feeder. Traps contaminants before they plug up solenoid valves. |
Hose Fitting B Connection Type | UNF |
Compatible with Brand | Miller |
Welding Processes | MIG Welding (GMAW), TIG Welding (GTAW) |
Hose Fitting A Gender | Female |
For Gas Type | Air, Ar (Argon), CO2 (Carbon Dioxide), He (Helium), N2 (Nitrogen) |
Hose Fitting A Connection Type | UNF |
Hose Fitting B Gender | Male |
Description
Surge Protector, Welding Processes MIG Welding (GMAW), TIG Welding (GTAW), Type Surge Protector, Compatible with Brand Miller, Hose Fitting A Connection Type UNF, Hose Fitting A Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Connection Type UNF, Hose Fitting B Gender Male, Hose Fitting B Size 5/8 in, Application 0.037 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 5/8-18 UNF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Connector Assembly, For Use With Tweco (104)
- AMERICAN TORCH TIP Valve Knob Stem, VS-1, PK2 (VS-1)
- AMERICAN TORCH TIP Cutting Tip, size 2-1/2 (6290VVC-2-1/2)
- WESTERN ENTERPRISES CGA 032 NIPPL1/4 BARB, 50PK (AW-17)
- MILLER ELECTRIC MIG Welding Gun, 250A, 10 ft. L Cable (1770035)
- MILLER ELECTRIC MIG Welding Gun, 15 ft Cable Length, 250 A (1770043)
- MILLER ELECTRIC Welding Gun, 100 A, M-Series, 10 Ft (248282)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 30 ft Cable (130831)
- MILLER ELECTRIC MILLER XR-Aluma-Pro Push-Pull Gun (301569)
- MILLER ELECTRIC MIG Welding Gun, 250A, 12 ft. L Cable (1770036)
- LINCOLN ELECTRIC Welding Gun, 300A, 035-, 045 In, Flux-Core (K470-2)
- Miller Electric Welding Gun