Shop All Plasma Cutting Accessories
Miller Electric
Short Body Machine Torch, 60A, 25 ft.
Mfr # 257464
Zoro # G6200503
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Miller Spectrum 875
- Application Plasma Cutting
- Includes 25 ft Lead, Complete Set of Consumables
- Features 25 ft Long, 60A
Product Information
- Brand Miller Electric
- MFR # 257464
- Zoro # G6200503
- UPC # 094727398960
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Dimensions
Cable Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Torch |
For Use With | Miller Spectrum 875 |
Application | Plasma Cutting |
Includes | 25 ft Lead, Complete Set of Consumables |
Features | 25 ft Long, 60A |
Welding Processes | Plasma Cutting |
Maximum Current | 60 A |
Plasma Torch Type | Machine |
Compatible with Manufacturer Part Number | XT60M |
Compatible with Brand | Miller |
Series | XT60M |
Plasma Torch Model | 257464 |
Compatible with Series | Spectrum 875, Spectrum 875 Auto-Line |
Compatible with Model | 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005 |
Description
Plasma Torch, Cable Length 25 ft, Compatible with Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, Compatible with Series Spectrum 875, Spectrum 875 Auto-Line, Compatible with Brand Miller, Maximum Current 60 A, Plasma Torch Model 257464, Plasma Torch Type Machine, Series XT60M, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number XT60M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Mini Ductor II (MD-700)
- BERNZOMATIC Mapp Torch W/5' Hose (BZ8250HT)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 10lb. (E71T11-035-10)
- OUTDOOZIE FIREPOT Solid Gel Torch Fuel (U08070001)
- MILLER ELECTRIC Plasma Cutter Torch Gouge Tip, PK3 (249935)
- MILLER ELECTRIC Water Hose, Vinyl, 12.5 Ft (3.8m) (40V74)
- MILLER ELECTRIC Retaining Cup, 40 & 50 A, For 40, 50C/, 55C (192050)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (262643)
- MILLER ELECTRIC Plasma Cutter Torch Gouge Shield (256031-1)
- MILLER ELECTRIC Plasma Cutter Kit, Fits Brand Hobart (770655)
- THERMAL DYNAMICS Plasma Gouging Tip, B Style, 60-100A, PK5 (9-8226)
- Miller Electric Plasma Cutting Accessories