Shop All Plasma Cutting Accessories
Miller Electric
Shield Cup, 25 AMP, For ICE 25C/CX, 27C/T
Mfr # 202808
Zoro # G4735376
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ICE-25C, ICE-25CX, ICE-27C, ICE-27T
- Amps 25
- Application Plasma Cutting
- Welding Processes Plasma Cutting
Product Information
- Brand Miller Electric
- MFR # 202808
- Zoro # G4735376
- UPC # 715959594721
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Shield Cup |
For Use With | ICE-25C, ICE-25CX, ICE-27C, ICE-27T |
Amps | 25 |
Application | Plasma Cutting |
Welding Processes | Plasma Cutting |
For Plasma Torch Type | Handheld |
Maximum Current | 27 A |
For Plasma Cutter Model | 903479, 903787, 903871, 903891, 907303, 907339, 907529 |
Compatible with Brand | Hobart, Miller |
Cutting Configuration | Standoff Cutting |
Compatible with Series | ICE-25C, ICE-25CX, ICE-27C, ICE-27T |
For Plasma Cutter Series | Spectrum 300, Spectrum 375, Spectrum 375 X-TREME |
Compatible with Model | 195007, 195014, 225615 |
Description
Shield Cup, Compatible with Series ICE-25C, ICE-25CX, ICE-27C, ICE-27T, Compatible with Model 195007, 195014, 225615, Compatible with Brand Hobart, Miller, Cutting Configuration Standoff Cutting, Maximum Current 27 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Spectrum 300, Spectrum 375, Spectrum 375 X-TREME, For Plasma Cutter Model 903479, 903787, 903871, 903891, 907303, 907339, 907529, Welding Processes Plasma Cutting, For Use With ICE-25C, ICE-25CX, ICE-27C, ICE-27T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, 2% Thoriated (Red), .040" x 7" (2PC040)
- AMERICAN TORCH TIP Nozzle, 13N12, PK10 (13N12)
- TWECO Nozzle, Tapered, Copper, 0.375 in., PK2 (12401897)
- AQUASOL Aluminum Tape, 2x75 Ft. (EZ-T 2.0)
- MILLER ELECTRIC Power Cable, Rubber, 12.5 Ft (3.8m) (40V64R)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 25 Ft (57Y03RC)
- MILLER ELECTRIC Nozzle, Lava, #4 (1/4 In), PK10 (13N14)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 60A, PK5 (219682)
- MILLER ELECTRIC Consumable Kit, 30 AMP, For XT30 (253520)
- MILLER ELECTRIC Nozzle, Alumina, Long, #6 (3/8 In), PK10 (A796F73)
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- Miller Electric Plasma Cutting Accessories