Shop All Welding Tips
Miller Electric
Sc12-6 Torch Tip
Mfr # SC12-6
Zoro # G0634457
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Flame Type Cutting
- Cuts To (In.) 12"
- For Use With SC Series Cutting
Product Information
- Brand Miller Electric
- MFR # SC12-6
- Zoro # G0634457
- UPC # 014495015449
- Country of Origin United States
- Category Welding Tips
Details
Promotion Restriction | Not eligible for promotion |
Item | Sc12-6 Torch Tip |
Flame Type | Cutting |
Cuts To (In.) | 12" |
For Use With | SC Series Cutting |
Description
Sc12-6 Torch Tip, Flame Type Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (1.6X45)
- ALPHA METALS Solder Lead Ingot 5# Bar (56468)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (321-3X4)
- ARC-ZONE Monster16 Replacement Screen Stack, 3/32" Electrodes (A-MN16SS-332)
- MILLER ELECTRIC Sc12-5 Torch Tip (SC12-5)
- MILLER ELECTRIC Welding Tip (ST602)
- MILLER ELECTRIC Smith Cutting Torch Oxy-Actyl Sys Sc229S (SC229S)
- MILLER ELECTRIC Tip, Heating F/Cutting Assembly (ST610)
- MILLER ELECTRIC Double Tip (AT600)
- MILLER ELECTRIC Electrode, 25AMP ICE-27C/T, PK5 (176655)
- TWECO Tweco 358-1140-1104 14-45 Fabricator Gun Contact Tip (358-1140-1104)
- Miller Electric Welding Tips