Shop All Welding Tips
Miller Electric
Sc12-5 Torch Tip
Mfr # SC12-5
Zoro # G0634466
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With SC Series Cutting
- Flame Type Cutting
- Cuts To (In.) 8"
Product Information
- Brand Miller Electric
- MFR # SC12-5
- Zoro # G0634466
- UPC # 014495015395
- Country of Origin United States
- Category Welding Tips
Details
Promotion Restriction | Not eligible for promotion |
Item | Sc12-5 Torch Tip |
For Use With | SC Series Cutting |
Flame Type | Cutting |
Cuts To (In.) | 8" |
Description
Sc12-5 Torch Tip, Flame Type Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPIL Temperature Indicator Stick, 100 deg. F (28000G)
- WELLER Soldering Tip, Taper 1.6mm, 700° (CT5A7)
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Standard Duty, TOUGH LOCK Series (403-12-30-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (11-35)
- MILLER ELECTRIC Welding Tip (ST602)
- MILLER ELECTRIC Smith Cutting Torch Oxy-Actyl Sys Sc229S (SC229S)
- MILLER ELECTRIC Electrode, 25AMP ICE-27C/T, PK5 (176655)
- MILLER ELECTRIC Sc12-6 Torch Tip (SC12-6)
- MILLER ELECTRIC Tip, Heating F/Cutting Assembly (ST610)
- MILLER ELECTRIC Double Tip (AT600)
- FIREPOWER Cutting Tip, GPN-3, Propane/Natural Gas (6700-2473)
- Miller Electric Welding Tips