Shop All Welding Cylinder Carts
Miller Electric
Running Gear, Steel
Mfr # 300912
Zoro # G5567171
product price: $2,316.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,316.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Series Bobcat Trailblazer
- For Use With Gas LP Bobcat and Trailblazer Models
- Characteristics Never Flat Tires, Protective Cage
Product Information
- Brand Miller Electric
- MFR # 300912
- Zoro # G5567171
- UPC # 715959570688
- Country of Origin United States
- Category Welding Cylinder Carts
Details
Promotion Restriction | Not eligible for promotion |
Item | Running Gear |
Material | Steel |
Series | Bobcat Trailblazer |
For Use With | Gas LP Bobcat and Trailblazer Models |
Characteristics | Never Flat Tires, Protective Cage |
Number of Shelves | 0 |
Number of Drawers or Bins | 0 |
Application | For Moving Large Engine Drive Welders on job sites |
Number of Wheels | 4 |
Number of Drawers | 0 |
Compatible Welder Series | Bobcat, Trailblazer |
Product Type | Running Gear |
Wheel Type | Never Flat Tire |
Description
Running Gear, Compatible Welder Series Bobcat, Trailblazer, Number of Shelves 0, Wheel Type Never Flat Tire, Number of Drawers 0, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Clog Blaster, ID Pipe Capacity 4 - 6 In (40064)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #2 (0330-0006) (2-1-101)
- AMERICAN BEAUTY TOOLS Standard Footswitch (10519)
- PYRAMEX Welding Protection Repl Auto Darkening Filter for WHAM30 (WRAM30)
- MILLER ELECTRIC Running Gear with Cylinder Rack, Steel (300408)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH)
- SAF-T-CART Dual Cylinder Delivery Truck, Semi-Automatic Wheels (750-20)
- SUMNER Double Cylinder Cart, Med Range, 14" Wheel (782439)
- METAL MAN Universal Welding Cart (UWC1)
- SASHCO Mor-Flexx Concrete Beige Cartridge Mortar Sealant (15010)
- BLUE DEMON UNIVERSAL WELDING CART - 28-5/8H X 17W X 28L, 30 LBS (BDWA-UNIVERSAL-CART)
- Miller Electric Welding Cylinder Carts