Shop All Fume Extractors & Accessories
Miller Electric
Replacement Filter, For Use With 300595
Mfr # 301267
Zoro # G5686877
original price:
$477.56
20% off
new price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 300595
- Series FILTAIR 130
- Filter Media Cellulose
- Application High Efficiency Welding Fume Filtration
Product Information
- Brand Miller Electric
- MFR # 301267
- Zoro # G5686877
- UPC # 715959420839
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Outside Diameter | 8.5 in |
Overall Width | 8.6 in |
Overall Height | 12.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement filter |
For Use With | Mfr. No. 300595 |
Series | FILTAIR 130 |
Filter Media | Cellulose |
Application | High Efficiency Welding Fume Filtration |
Features | Designed Specifically for Weld Fume, Surface Loading Design, Ultra Efficient |
Characteristics | 12 in H x 8.5 in dia, 31 sq ft Media |
Filter Type | Disposable Cartridge Filter |
Filter Area | 31 sq ft |
Compatible Extractor Series | Filtair 130 |
Compatible Extractor Manufacturer Part Number | 300595 |
Filter Efficiency | 95 % |
Filter MERV Rating | 15 |
Process | Welding Fume Filtration |
Description
Replacement Filter, Filter Type Disposable Cartridge Filter, Filter MERV Rating 15, Compatible Extractor Series Filtair 130, Compatible Extractor Manufacturer Part Number 300595, Features Designed Specifically for Weld Fume, Surface Loading Design, Ultra Efficient, Filter Area 31 sq ft, Filter Efficiency 95 Percent, Filter Media Cellulose, Outside Diameter 8.5 in, Overall Height 12.8 in, Overall Width 8.6 in, Process Welding Fume Filtration, Series FILTAIR 130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Burner, 3000 Btu Burner (3349-90)
- ARCAIR Gouging Elect., Copperclad, 3/8x12, PK50 (22063003)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLK (1000F-0100)
- AMERICAN TORCH TIP Gooseneck, 300 Amp, 60 Degrees (63-5160)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 110VAC (G112)
- Miller Electric Fume Extractors & Accessories