Shop All Welding Helmet Accessories
Miller Electric
Replacement Battery, For Miller Coolband
Mfr # 243927
Zoro # G5566946
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Shade 3
- For Use With Miller Coolband Helmet
- Type Replacement
- Standards UL Listed
Product Information
- Brand Miller Electric
- MFR # 243927
- Zoro # G5566946
- UPC # 715959423588
- Country of Origin China
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Battery |
Filter Shade | 3 |
For Use With | Miller Coolband Helmet |
Type | Replacement |
Standards | UL Listed |
Function | Replacement Part |
Features | 0.49 Years Warranty |
Battery Type | Rechargeable |
Battery Chemistry | Lithium Polymer |
Compatible with Brand | Miller |
Compatible with Series | CoolBelt(TM) |
Includes | (1) Replacement Battery, (1) Replacement Drive Roll for feeding .030-.035 (0.8 mm) Welding Wires |
Description
Replacement Battery, Battery Chemistry Lithium Polymer, Battery Type Rechargeable, Compatible with Brand Miller, Compatible with Series CoolBelt(TM), Features 0.49 Years Warranty, For Use With Miller Coolband Helmet, Includes (1) Replacement Battery, (1) Replacement Drive Roll for feeding .030-.035 (0.8 mm) Welding Wires, Standards UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E6010, 50 lb. (ED010283)
- MILLER ELECTRIC MILLER 15ft Steel MIG Welding Liner (LM1A-15)
- WESTWARD MIG Welding Wire, 55FC-O X, .035, 10 lb. (41R330)
- POWERWELD Adaptor for R419 (R419AD)
- MILLER ELECTRIC Welding Helmet Light, Filter Shade 3 (281361)
- MILLER ELECTRIC Welding Helmet Lens, 4"L, 2" W, 0.25" Thick (287833)
- MILLER ELECTRIC ArcArmor (R) Front Lens Cover, 4 1/2 in x 5 in, Pack of 5 (231921)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 4 (213110)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-5/8 X 3-3/4, PK5 (770241)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 2.50 Magnification (M250)
- Miller Electric Welding Helmet Accessories