Shop All TIG Welding Accessories
Miller Electric
Remote Finger Control, Plastic
Mfr # 301146
Zoro # G5567208
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Remote Fingertip Control
- Material Plastic
- For Use With Hobart EZ-TIG 165i TIG Welder, Miller Diversion 165 and 180 TIG Welders
- Characteristics North/South Rotary Motion Fingertip Control
Product Information
- Brand Miller Electric
- MFR # 301146
- Zoro # G5567208
- UPC # 715959602877
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Cable Length | 13 1/4 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Remote Finger Control |
Type | Remote Fingertip Control |
Material | Plastic |
For Use With | Hobart EZ-TIG 165i TIG Welder, Miller Diversion 165 and 180 TIG Welders |
Characteristics | North/South Rotary Motion Fingertip Control |
Application | For TIG Torch |
Includes | Hook-and-Loop Straps |
Compatible with Brand | Miller |
Connection Type | Wired |
Control Type | Fingertip Control |
Attachment Type | Hook and Loop |
Description
TIG Remote Finger Control, Compatible with Brand Miller, Type Remote Fingertip Control, Attachment Type Hook and Loop, Connection Type Wired, Control Type Fingertip Control, Cable Length 13 1/4 ft, Includes Hook-and-Loop Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580-6)
- POWERWELD MIG Wire, Stainless Steel, ER309L, .030" x 2 lb (309L03002)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 1 lb. (41R365)
- TWECO Positive-Cam Cable Connector Set Other Welding Parts And Accessory (2-MPC)
- MILLER ELECTRIC Gas Coupler, 5/8 In-18 RH, 5/8 In-18 RH (11N17)
- MILLER ELECTRIC Gas Hose, Gas, Braided Rubber, 25 Ft Long (CS310-25G)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (53N58)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (105Z55)
- MILLER ELECTRIC Long Back Cap, PK2 (41V24)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N01)
- PARKER TORCHOLOGY Gas Lens Collet Body, 3/32" (WP17/WP18/WP26) (45V26)
- Miller Electric TIG Welding Accessories