Shop All Welder Generators
Miller Electric
Protective Welder Cover Heavy-Duty
Mfr # 300921
Zoro # G5677271
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Heavy-Duty
- For Use With Gas LP Bobcat and Trailblazer Models
- Application Provides Protection to Welding Machines
- Features Rugged Cage
Product Information
- Brand Miller Electric
- MFR # 300921
- Zoro # G5677271
- UPC # 715959570770
- Country of Origin United States
- Category Welder Generators
Details
Promotion Restriction | Not eligible for promotion |
Item | Protective Cover |
Type | Heavy-Duty |
For Use With | Gas LP Bobcat and Trailblazer Models |
Application | Provides Protection to Welding Machines |
Features | Rugged Cage |
Includes | Cable Holders |
Compatible with Brand | Miller |
Description
Protective Cover, Compatible with Brand Miller, Features Rugged Cage, For Use With Gas LP Bobcat and Trailblazer Models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Argon Hose Assembly, 1/4" x 6' (PW-AH6)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #12 (MP4H12)
- POWERWELD Compact Argon Flowmeter (PWAGFL)
- HARRIS Torch, Cutting (62-5E)
- MILLER ELECTRIC Welder Rack, Heavy-Duty (300918)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 400 Pro Series, Electric Start, 20.2 hp, Diesel, 12,000 W Peak (907732)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- Miller Electric Welder Generators