Shop All Welder Generator Accessories
Miller Electric
Protective Cover
Mfr # 301713
Zoro # G512101391
product price: $2,043.99
/ea
Free Shipping & Returns
$2,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Bobcat 230/265, Trailblazer 330
- Type Cage or Running Gear Protective Cover
- Application Gas Welding
- For Fuel Type Gas
Product Information
- Brand Miller Electric
- MFR # 301713
- Zoro # G512101391
- UPC # 715959706605
- Country of Origin United States
- Category Welder Generator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Protective Cover |
For Use With | Bobcat 230/265, Trailblazer 330 |
Type | Cage or Running Gear Protective Cover |
Application | Gas Welding |
For Fuel Type | Gas |
Compatible with Brand | Bobcat(TM), Trailblazer(R) |
Compatible with Model | Bobcat 230/265 |
Description
Protective Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Bernard Style Head Assembly (Diffuser), 200A, 300A, 350A (P4335)
- PIPE-PRO Metal Cutting Guide Set, Steel, 2 PC (MEKIT-LG)
- MAG-MATE Magnetic Pry Bar, 1000 lb. Max Pull, 19" L (PB1000R)
- HONEYWELL NORTH Welding Helmet, Black, Shade 9-13 (HW200)
- MILLER ELECTRIC Pre-Cleaner Air Filter, Kohler CH23 Eng (230017)
- MILLER ELECTRIC Oil Filter, For Bobcat 225 (066698)
- MILLER ELECTRIC Cylinder Rack, For Millermatic 252 (300337)
- MILLER ELECTRIC Tune Up Kit, Kohler CH18/CH20/CH730Engine (180096)
- MILLER ELECTRIC Battery Charge Jump Cables, Trail AirPak (300422)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300379)
- LINCOLN ELECTRIC Engine Maintenance Kit for GV750 (K5380-1)
- Miller Electric Welder Generator Accessories