Shop All TIG Welding Accessories
Miller Electric
Power Cable, Braided Rubber, 12.5 Ft
Mfr # 57Y01MF
Zoro # G6186975
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type For Air-Cooled Torches
- For Use With A-125 Series, A-150 Auto, A-150 Modular, A-150 Series
- Material Black Braided Rubber
- Application 12.5 ft (3.8m)
Product Information
- Brand Miller Electric
- MFR # 57Y01MF
- Zoro # G6186975
- UPC # 608201238378
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 12 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable |
Type | For Air-Cooled Torches |
For Use With | A-125 Series, A-150 Auto, A-150 Modular, A-150 Series |
Material | Black Braided Rubber |
Application | 12.5 ft (3.8m) |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
Cable Construction | 1-Piece |
Compatible with Series | 17, 9, A-125, A-150, HW-17, HW-9, PTA-17, PTA-9 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV |
Cable Material | Braided Rubber |
Reference Number | 57Y01MF |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series 17, 9, A-125, A-150, HW-17, HW-9, PTA-17, PTA-9, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, Welding Processes TIG Welding (GTAW), Reference Number 57Y01MF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Cotton Tip Applicator, 3", 100/Vial (60433)
- STEINER INDUSTRIES WELDING SLEEVE (SB92181)
- WELDCOTE Helmets Klear-View Outside Cover Lens 5 Pack (KLEARVIEWLO)
- ARCAIR Elec, Pointed Gouging, Carb, 3/8"x12", PK50 (22063003C)
- MILLER ELECTRIC Nozzle Insulator, PK2 (18CG)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (10N45)
- MILLER ELECTRIC Nozzle, Alumina, GL, #10 (5/8 In), PK10 (53N88)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/16 In, PK2 (45V25)
- MILLER ELECTRIC Power Cable, Rubber, 50 Ft (15.2m) (57Y03R-L50)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (22N23A)
- Miller Electric TIG Welding Accessories