Shop All TIG Welding Accessories
Miller Electric
Power Cable Adapter, Brass
Mfr # 45V62
Zoro # G6126696
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With A-200 Series
- Material Brass
- Connection A Size 7/8"-14
- Connection B Size 5/8"-18RH
Product Information
- Brand Miller Electric
- MFR # 45V62
- Zoro # G6126696
- UPC # 606230591327
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Connection A Size | 7/8"-14 |
Connection B Size | 5/8"-18RH |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable Adapter |
For Use With | A-200 Series |
Material | Brass |
For TIG Torch Series | 26, A-200, A-250, HW-26, PTA-26 |
Connection A Type | Threaded |
For TIG Torch Type | 1-Piece Air-Cooled |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
Connection B Type | Threaded |
For TIG Torch Model | 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV |
Adapter Type | Power Cable Adapter |
For Welder Model | 903216, 903254, 903255, 903379, 907194, 907194032, 907195, 907195032, 907198, 907198032, 907199, 907199032, 907382, 907384, 907475, 907477, 907479, 907479001, 907480, 907481, 907481003, 907481004, 907482, 907505, 907516, 907517, 907525, 907549, 907549001, 907549003, 907664, 907732, 907732001, 907732013, 907733, 907733001, 907733002, 907736, 907736001, 907736008, 907737, 907737001, 907737002, 907737003, 907737004, 907750, 907750001, 907750003, 907750004, 907751, 907751001, 907752, 907752001, 907752003, 907752004, 907760, 907771, 907774, 907774001, 907774003, 907775, 907775001, 907790, 907791, 907791001, 907792, 907792001, 907792002, 907793, 907794, 907797, 907797001, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005, 907799, 907799001, 907799002, 907799003, 907805, 907805001, 907806, 907806001, 951117, 951118, 951272, 951273, 951274, 951276, 951278, 951381, 951382, 951622, 951623 |
For Welder Series | Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Air Pak, Big Blue 800 Duo Pro, Blue Star 185, Bobcat 200 Air Pak, Bobcat 200 Air Pak Diesel, Bobcat 225, Bobcat 260, Bobcat 260 Diesel, Bobcat 260 LP, Bobcat 3 Phase, Dimension 302, Dimension 452, Dimension 652, Dimension NT 450, PipeWorx, Syncrowave 250 DX, Syncrowave 350 LX, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, Trailblazer 325 LP, Wildcat 200, XMT 450 |
Description
Power Cable Adapter, Adapter Type Power Cable Adapter, Connection A Size 7/8 In.-14, Connection A Type Threaded, Connection B Size 5/8 In.-18RH, Connection B Type Threaded, For TIG Torch Model 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV, For TIG Torch Series 26, A-200, A-250, HW-26, PTA-26, For TIG Torch Type 1-Piece Air-Cooled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet Body, Copper, 1/16 In, PK5 (10N31)
- LINCOLN ELECTRIC Gun Tube And Nut Asbly 550 (KP4696-60)
- TWECO Nozzle, Slip-On, Bore 1/2 In, PK2 (12201346)
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series (404-20)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V45)
- MILLER ELECTRIC Back Cap, Short, PK2 (CS110-BCS)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (13N13)
- MILLER ELECTRIC Cable Cover, Nylon, 4 In OD, 22 Ft L (WC-4-22)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (13N28)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (10N32)
- PARKER TORCHOLOGY Nozzle, Push-On Quartz Cup (WP17/WP18/WP26) (P3-P8PC)
- Miller Electric TIG Welding Accessories