Shop All Arc Welders
This Product is Discontinued
Miller Electric
Portable Wire Feeder, Suitcase 8RC Series, 24VAC (Discontinued)
Mfr # 951187
Zoro # G5557264
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Series SuitCase 8RC
- Input Voltage 24 V AC
- Rated Output 400 A @ 60%
- Overall Height (In.) 14 1/2 in
Product Information
- Brand Miller Electric
- MFR # 951187
- Zoro # G5557264
- UPC # 715959575560
- Country of Origin United States
- Category Arc Welders
Dimensions
Overall Height (In.) | 14 1/2 in |
Overall Width (In.) | 6 1/2 in |
Wire Size (In.) | Mild 0.030 - 1/16/ Flux 0.030 - 5/32 |
Overall Depth (In.) | 15 39/64 in |
Maximum Spool Diameter | 8 in |
Overall Depth | 15.61 in |
Minimum Wire Diameter | 0.03 in (Flux-Cored) |
Overall Width | 6.5 in |
Overall Height | 14.5 in |
Maximum Wire Diameter | 5/64 in (Flux-Cored), 5/64 in (Solid) |
Description
Wire Feeder, Compatible with Model 951187, Compatible with Series SuitCase 8RC, Compatible with Brand Miller, For Wire Type Flux-Cored, Solid, Input Frequency 50/60 Hz, Input Voltage 24 V AC, Maximum Spool Diameter 8 in, Maximum Spool Weight 14 lb, Maximum Wire Diameter 5/64 in (Flux-Cored), 5/64 in (Solid), Maximum Wire Feed Speed 700 in/min, Minimum Wire Diameter 0.03 in (Flux-Cored), Phase Single-Phase, Rated Output 400 A @ 60 Percent, Welding Mode CV, Wire Feeder Configuration 2-Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.