Shop All Plasma Cutting Accessories
Miller Electric
Plasma Torch Consumable Kit
Mfr # 256033
Zoro # G5567007
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With XT60 Torch
- Application Plasma Cutting
- Amps 20 to 60
- Includes (3) Electrodes, (3) Tips, Deflector, Drag Shield, Gouge Shield, Gouge Tip, O-Ring, Retaining Cup, Silicone Grease, Swirl Ring, Weatherproof Storage Box
Product Information
- Brand Miller Electric
- MFR # 256033
- Zoro # G5567007
- UPC # 715959606127
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Torch Consumable Kit |
For Use With | XT60 Torch |
Application | Plasma Cutting |
Amps | 20 to 60 |
Includes | (3) Electrodes, (3) Tips, Deflector, Drag Shield, Gouge Shield, Gouge Tip, O-Ring, Retaining Cup, Silicone Grease, Swirl Ring, Weatherproof Storage Box |
For Plasma Torch Model | 249953, 249954 |
For Plasma Torch Series | XT60 |
For Plasma Cutter Series | Spectrum 875, Spectrum 875 Auto-Line |
Compatible with Brand | Miller |
Maximum Current | 60 A |
For Plasma Cutter Model | 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005 |
For Plasma Torch Type | Handheld |
Welding Processes | Plasma Cutting |
Description
Plasma Torch Consumable Kit, Maximum Current 60 A, For Plasma Cutter Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, For Plasma Cutter Series Spectrum 875, Spectrum 875 Auto-Line, For Plasma Torch Model 249953, 249954, For Plasma Torch Series XT60, For Plasma Torch Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gouging Tip Propane (6290-3GG)
- ZORO SELECT Medium Duty Oxygen Regulator, CGA540 (R250-540)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.D (TW28-30-12K)
- MILLER ELECTRIC Nozzle, Lava, #7 (7/16 In), PK10 (105Z45)
- MILLER ELECTRIC Power Cable Extension, Rubber, 25 Ft (40V78LR)
- MILLER ELECTRIC Power Cable, Rubber, 12.5 Ft (3.8m) (40V64R)
- MILLER ELECTRIC Plasma Cutting Tip, 80A, PK5 (212726)
- MILLER ELECTRIC Plasma Cutter Torch Electrode, PK3 (256026)
- MILLER ELECTRIC Plasma Cutter Kit, Fits Brand Hobart (770655)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 80A, PK5 (212728)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2842-1)
- Miller Electric Plasma Cutting Accessories