Shop All Plasma Cutting Accessories
Miller Electric
Plasma Torch, 20 ft. Cable
Mfr # 249953
Zoro # G5566998
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Miller Spectrum 875
- Application Plasma Cutting
- Features 20 ft Cable
- Includes 20 ft Lead
Product Information
- Brand Miller Electric
- MFR # 249953
- Zoro # G5566998
- UPC # 715959572712
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Dimensions
Cable Length | 20 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Torch |
For Use With | Miller Spectrum 875 |
Application | Plasma Cutting |
Features | 20 ft Cable |
Includes | 20 ft Lead |
Welding Processes | Plasma Cutting |
For Rear Connection Type | Quick Disconnect |
Maximum Current | 60 A |
Duty Cycle | 40 % |
Series | XT60 |
Plasma Torch Model | 249953 |
Compatible with Model | 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005 |
Compatible with Series | Spectrum 875, Spectrum 875 Auto-Line |
Plasma Torch Type | Handheld |
Compatible with Brand | Miller |
Compatible with Manufacturer Part Number | XT60, XT60M |
Description
Plasma Torch, Cable Length 20 ft, Compatible with Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, Compatible with Series Spectrum 875, Spectrum 875 Auto-Line, Duty Cycle 40 Percent, Compatible with Brand Miller, Maximum Current 60 A, For Rear Connection Type Quick Disconnect, Plasma Torch Model 249953, Plasma Torch Type Handheld, Series XT60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .047", Pk10 (621-0391)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (333-6X6)
- BESSEY Table Clamp, 12.75" L, 6.50" W, 12.75" H (EZR-SET)
- HARRIS Water Soluble Lead Free Flux, 16 Oz (331933)
- MILLER ELECTRIC Drag Shield, 30A, XT (249930)
- MILLER ELECTRIC Deflector, 40 & 50 A, For 40C/T, 50C/CM, 55C (177888)
- MILLER ELECTRIC Deflector, 80 A, For 60T, 80CX/T, 80CXM, 100T (212736)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90 PSI, 50ft. (907584001)
- MILLER ELECTRIC Nozzle, Lava, #4 (1/4 In), PK10 (13N14)
- MILLER ELECTRIC Electrode, For Torches ICE 40-55C/CM, PK5 (192047)
- MILLER ELECTRIC Nozzle, Lava, Long, #3 (3/16 In), PK10 (796F70)
- Miller Electric Plasma Cutting Accessories