Shop All Plasma Cutting Accessories
Miller Electric
Plasma Cutter Torch Gouge Tip, PK3
Mfr # 249935
Zoro # G5392572
product price: $30.95
/pk 3, $10.32/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Spectrum 875
- Amps 60
- Application Plasma Cutting
- Maximum Current 60 A
Product Information
- Brand Miller Electric
- MFR # 249935
- Zoro # G5392572
- UPC # 715959572248
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | Spectrum 875 |
Amps | 60 |
Application | Plasma Cutting |
Maximum Current | 60 A |
Cutting Configuration | Gouging |
For Plasma Torch Type | Handheld |
For Plasma Cutter Series | Spectrum 875, Spectrum 875 Auto-Line |
Compatible with Series | XT60 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Miller |
Compatible with Model | 249953, 249954 |
For Plasma Cutter Model | 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005 |
Description
Tip, For Plasma Cutter Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, For Plasma Cutter Series Spectrum 875, Spectrum 875 Auto-Line, Compatible with Model 249953, 249954, Compatible with Series XT60, Compatible with Brand Miller, Maximum Current 60 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Gouging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Red-Black Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-RRB-K)
- FIREPOWER Cutting Tip, 1-108-2, Acetylene (CS11082)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0001)
- POWERWELD Gold Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #11 (MP4GO11)
- MILLER ELECTRIC Quick Release Coupler, Side Water Hose (QRW)
- MILLER ELECTRIC Gas Hose, Rubber, 12.5 Ft (3.8m) (40V75R18)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 12.5 Ft (57Y01RC)
- MILLER ELECTRIC Plasma Torch Kit, For Torches ICE 60C/T (239086)
- MILLER ELECTRIC Machine Shield, 80 A, For 60T, 80CXM, 100TM (212732)
- MILLER ELECTRIC Plasma Cutting Tip, 27A, PK5 (176656)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8208)
- Miller Electric Plasma Cutting Accessories