Shop All Arc Welders
Miller Electric
Plasma Cutter, Spectrum 875 Series, 208/240V
Mfr # 907583002
Zoro # G5594583
Free Shipping & Returns
$5,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Spectrum 875
- Input Voltage 208 V AC, 220 V AC, 230 V AC, 240 V AC
- Rated Output 60 A
- Application Metal Cutting
Product Information
- Brand Miller Electric
- MFR # 907583002
- Zoro # G5594583
- UPC # 715959600644
- Country of Origin United States
- Category Arc Welders
Dimensions
Overall Width (In.) | 8 3/4 in |
Overall Depth (In.) | 18.5 in |
Cable Length (Ft.) | 25 |
Overall Height (In.) | 13.5 in |
Overall Depth | 18.5 in |
Power Cord Length | 10 ft |
Ground Cord Length | 25 ft |
Cutting Cable Length | 25 ft |
Overall Height | 13.5 in |
Overall Width | 8.75 in |
Description
Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 7/8 in, For Minimum Material Thickness 1/2 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 220 V AC, 230 V AC, 240 V AC, Open Circuit Voltage 400 V DC, Phase Single-Phase, Maximum Output Current 47 A, Plasma Cutting Minimum Output Current 42 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Booth, 6 ft W, 6 ft H, Orange (538WC-338-6X6)
- ZORO SELECT Triple Flint Renewal (2CYY3)
- LINCOLN ELECTRIC Canvas Cover (K2804-1)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R225)
- MILLER ELECTRIC Water-Cooled Torch Body, W-250 Series (WP-20)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-12-2)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC TIG Torch Kit, W-350 Series (WP-18-25-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG (300186)
- Miller Electric Arc Welders