Shop All Plasma Cutting Accessories
Miller Electric
Plasma Cutter, Spectrum 875, 90PSI, 20ft.
Mfr # 907583
Zoro # G5399597
Free Shipping & Returns
$4,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Metal Cutting
- Overall Depth (In.) 18.5 in
- Cutting Capacity (In.) 7/8 in
- Duty Cycle 208V - 40%, 230V - 50%
Product Information
- Brand Miller Electric
- MFR # 907583
- Zoro # G5399597
- UPC # 715959589222
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Overall Depth (In.) | 18.5 in |
Cable Length (Ft.) | 20 |
Overall Width (In.) | 8 3/4 in |
Overall Height (In.) | 13.5 in |
Overall Depth | 18.5 in |
Overall Height | 13.5 in |
Overall Width | 8.75 in |
Cutting Cable Length | 20 ft |
Power Cord Length | 10 ft |
Ground Cord Length | 20 ft |
Description
Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 7/8 in, For Minimum Material Thickness 1/4 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 220 V AC, 230 V AC, 240 V AC, Open Circuit Voltage 400 V DC, Phase Single-Phase, Plasma Cutter Model 907583, Maximum Output Current 60 A, Plasma Cutting Minimum Output Current 42 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Magnification Plate (08-0500-58)
- MARKAL Temperature Indicator, 425 deg. F (86751)
- WESTWARD Mig Welding Wire, E71T-1, 0.030, 10lb (24D979)
- AMERICAN TORCH TIP Stubby Collet Body, 17CB20, PK2 (17CB20)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (249929)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 5/32 In, PK2 (45V28)
- MILLER ELECTRIC GOUGE SHIELD (249936)
- MILLER ELECTRIC O Ring, 80 A, For 60T, 80CX, 80CXM, 100T, PK5 (212735)
- MILLER ELECTRIC Extended Tip, 50 AMP, For ICE 50C/CM, PK5 (177876)
- MILLER ELECTRIC Extended Tip, 55 AMP, For ICE 55C/CM, PK5 (192056)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In) (53N87L)
- Miller Electric Plasma Cutting Accessories