Shop All Plasma Cutting Accessories
Miller Electric
Plasma Cutter, Spectrum 875, 90 PSI, 50ft.
Mfr # 907584001
Zoro # G5399703
product price: $5,626.99
/ea
Free Shipping & Returns
$5,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Metal Cutting
- Input (Amps) 9.8/27.5A
- Overall Width (In.) 8 3/4 in
- Design Inverter
Product Information
- Brand Miller Electric
- MFR # 907584001
- Zoro # G5399703
- UPC # 715959600668
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Overall Width (In.) | 8 3/4 in |
Cable Length (Ft.) | 50 |
Overall Depth (In.) | 18.5 in |
Overall Height (In.) | 13.5 in |
Ground Cord Length | 50 ft |
Cutting Cable Length | 50 ft |
Power Cord Length | 10 ft |
Overall Height | 13.5 in |
Overall Width | 8.75 in |
Overall Depth | 18.5 in |
Description
Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 7/8 in, For Minimum Material Thickness 1/4 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 220 V AC, 230 V AC, 240 V AC, 380 V AC, 400 V AC, 440 V AC, 460 V AC, 480 V AC, 575 V AC, Open Circuit Voltage 400 V DC, Phase Single-/Three-Phase, Plasma Cutter Model 907584001, Maximum Output Current 60 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDFORCE Welding Pliers (510103)
- XTRWELD ER1100 3/64 x 1Lb. Spool, AWS A5.10, MIG GMAW (SP1100046-1)
- WALTER SURFACE TECHNOLOGIES Filter Bag, 12.2" x 8.7" x 8.4, PK6 (55B043)
- MAGSWITCH Fixturing Square, 400 lb. Max. Pull, Stee (8100238)
- MILLER ELECTRIC Adapter Cord, For 1TKC4 (300517)
- MILLER ELECTRIC Nozzle, Lava, Long, #7L (7/16 In), PK10 (105Z61)
- MILLER ELECTRIC Nozzle, Alumina, GL, Long, #8 (1/2 In) (57N74L)
- MILLER ELECTRIC Consumable Kit, 40 AMP, For XT40 (253521)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 100A, PK5 (219683)
- MILLER ELECTRIC Gas Hose, Gas, Braided Rubber, 12 1/2 Ft L (CS310-12G)
- THERMAL DYNAMICS Shield Cup, 40 A (9-6003)
- Miller Electric Plasma Cutting Accessories