Shop All Welding Gun
Miller Electric
Pistol Grip Gun, XR-W, 15 ft Cable
Mfr # 198129
Zoro # G5818495
product price: $3,524.99
/ea
Free Shipping & Returns
$3,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wire Size 0.030 in to 0.063 in
- Handle Type Pistol Grip
- Cable Length (Ft.) 15 ft
- Series XR-Pistol
Product Information
- Brand Miller Electric
- MFR # 198129
- Zoro # G5818495
- UPC # 715959244701
- Country of Origin Canada
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.063 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 4.6 m |
Maximum Wire Diameter | 1/16 in |
Cable Length | 15 ft |
Description
Push-Pull Gun, MIG Gun Type Push-Pull Gun, Cooling Method Water-Cooled, Series XR-Pistol, Maximum Current 200 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Pistol Grip, Trigger Type Hold, For Wire Type Aluminum, Model 198129, Tip Series FasTip, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 80 Amps (5-2555)
- SUMNER Double Cylinder Cart, Med Range, 14" Wheel (782439)
- SMITH EQUIPMENT Cutting Tip, MC, Tip Size 5 (MC12-5)
- PARKER TORCHOLOGY Bernard Centerfire Style Diffuser, Small (PDS-1)
- MILLER ELECTRIC Pistol Grip Gun, XR-A, 30 ft Cable (198128)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770038)
- MILLER ELECTRIC MILLER XR-Aluma-Pro Push-Pull Gun (301569)
- MILLER ELECTRIC MIG Welding Gun, 15 ft Cable Length, 250 A (1770043)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 30 ft Cable (130831)
- MILLER ELECTRIC Surge Protector, .037 In Orifice Dia. (15001-40)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002608)
- Miller Electric Welding Gun