Shop All PAPR
Miller Electric
PAPR T94i-R
Mfr # 264575
Zoro # G1613987
product price: $2,562.99
/ea
Free Shipping & Returns
$2,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Suspension Padded Belt, Shoulder Straps
- For Use With T94i Helmets
- Intrinsically Safe No
- Includes (2) Lithium Ion Batteries, (6) Prefilters, Battery Charger, Blower Assembly, Breathing Tube, Breathing Tube Cover, Comfortable Shoulder Straps, Flow Meter, HEPA Filter, Padded Belt, Spark Guard, T94i-R(TM) Helmet Assembly, Tool Bag
Product Information
- Brand Miller Electric
- MFR # 264575
- Zoro # G1613987
- UPC # 715959656221
- Country of Origin Korea, Republic of
- Category PAPR
Dimensions
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Suspension | Padded Belt, Shoulder Straps |
For Use With | T94i Helmets |
Intrinsically Safe | No |
Item | PAPR System |
Includes | (2) Lithium Ion Batteries, (6) Prefilters, Battery Charger, Blower Assembly, Breathing Tube, Breathing Tube Cover, Comfortable Shoulder Straps, Flow Meter, HEPA Filter, Padded Belt, Spark Guard, T94i-R(TM) Helmet Assembly, Tool Bag |
Standards | ANSI Z87.1+ 2015, NIOSH 42 CFR 84 |
Includes Cartridges | Yes |
Includes Headgear | Yes |
Battery Chemistry | Lithium Ion |
Application | Welding |
Blower Mount | Belt-Mount |
Includes Breathing Tube | Yes |
Brand and Series | Miller T94i-R |
Series | T94i-R |
Headgear Type | Helmet |
Includes Battery | Yes |
Includes Blower | Yes |
System Type | PAPR System |
Description
PAPR System, T94i-R, Includes (2) Lithium Ion Batteries, (6) Prefilters, Battery Charger, Blower Assembly, Breathing Tube, Breathing Tube Cover, Comfortable Shoulder Straps, Flow Meter, HEPA Filter, Padded Belt, Spark Guard, T94i-R(TM) Helmet Assembly, Tool Bag, Helmet, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- SIGNMISSION OSHA Sign, Respirator Required In This Area, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1544)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (406KAS12ORJ)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- MILLER ELECTRIC PAPR T94-R (264573)
- MILLER ELECTRIC Face Shield PAPR, 22 1/2" L, 13 1/2" W (288356)
- MILLER ELECTRIC Hard Hat PAPR System (287510)
- 3M Powered Air Purifying Respirator (TR-814N)
- 3M SPEEDGLAS PAPR System, Lithium Ion, Adj., HE Filter (35-1101-30iSW)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-306N+)
- GVS-RPB Nova 2000 (NV2000-40)
- Miller Electric Masks & Respiratory Protection