Shop All PAPR Accessories
Miller Electric
PAPR Blower, 8-1/2 x 7-1/2" x 3-1/2" Size
Mfr # 235672
Zoro # G5933921
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 264573
- Size 8-1/2 x 7-1/2 in x 3-1/2 in
- System Type PAPR System
- Material Plastic
Product Information
- Brand Miller Electric
- MFR # 235672
- Zoro # G5933921
- UPC # 715959410397
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Size | 8-1/2 x 7-1/2 in x 3-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | PAPR Blower |
For Use With | Mfr. No. 264573 |
System Type | PAPR System |
Material | Plastic |
Standards | NOISH |
Brand and Series | Miller T94-R |
Series | T94-R |
Includes Battery | Yes |
Blower Mount | Belt-Mount |
Intrinsically Safe | No |
Description
PAPR Blower, Intrinsically Safe No, Belt-Mount, T94-R, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 050)
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673M)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- ERB SAFETY XL Hi-Viz Vest with Pockets, Orange (61640)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (260821)
- GVS-RPB Air Supply (NV2027)
- Miller Electric PAPR Accessories