Shop All PAPR Accessories
Miller Electric
PAPR Belt, Material Nylon, 50" L, 1/8" W
Mfr # 264582
Zoro # G104105035
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards NIOSH 42 CFR 84
- Material Leather
- Includes Belt, Buckles
- Color Black
Product Information
- Brand Miller Electric
- MFR # 264582
- Zoro # G104105035
- UPC # 715959603058
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 50 in |
Width | 1/8 in |
Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | NIOSH 42 CFR 84 |
Material | Leather |
Includes | Belt, Buckles |
Color | Black |
For Use With | PAPR System |
Item | PAPR Belt |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
PAPR Belt, For Use With PAPR System, 2 in Height, 50 in Length, 1/8 in Width, Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Fall Protection Required Beyond This Point Sign (D528RB)
- HONEYWELL MILLER Full Body Harness, XS, Polyester (T4000/XSAK)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-L/XL)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, M (COR1147)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- MILLER ELECTRIC PAPR Blower, 8-1/2 x 7-1/2" x 3-1/2" Size (235672)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (260821)
- MILLER ELECTRIC Belt, 12" x 10" x 2" Size, Nylon (235679)
- 3M PAPR Backpack (BPK-HD)
- Miller Electric Masks & Respiratory Protection