Shop All Welding Contact Tip
Miller Electric
Nozzle, Tapered, Orifice, 1/2
Mfr # 199615
Zoro # G4734807
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1/2 in
- For Use With Rough Neck Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
- Material Copper
- For MIG Guns Miller(R) Roughneck
Product Information
- Brand Miller Electric
- MFR # 199615
- Zoro # G4734807
- UPC # 715959594424
- Country of Origin China
- Category Welding Contact Tip
Dimensions
Size | 1/2 in |
Bore Dia. (In.) | 1/2 in |
Bore Diameter | 1/2 in |
Inside Diameter | 0.5 in |
Description
Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle Number 199615, Nozzle Shape Conical, Material Copper, Insulation Type Insulator Sold Separately, Duty Rating Standard Duty, For Contact Tip Series FasTip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Heating Tip, size 1 (HD-1)
- BROCO Exothermic Cutting Rods - 3/8in. x 36in. 25 rods per box (PC/3836-25)
- VICTOR Victor 341-0323-0260 10-Mfa Heating Nozzleheating Nozzle (341-0323-0260)
- WELLER Air-Operated Syringe, 3cc, PK20 (A3LLPS)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .052, PK25 (209029)
- MILLER ELECTRIC Liner, PTFE, .023-.035, PK3 (136682)
- MILLER ELECTRIC Nut, Collet, Screw, Drur Slot, PK2 (136748)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- MILLER ELECTRIC Tip, Fastip, .035 AND .030 AL WIRES, PK25 (199605)
- MILLER ELECTRIC Tip, Slip - Curved, Contact, .030-.035, PK5 (148155)
- PARKER TORCHOLOGY Bernard Style Contact Tip, .045" Elliptical (P7490)
- Miller Electric Welding Contact Tip