Shop All Welding Contact Tip
Miller Electric
Nozzle, Slip Type
Mfr # 200258
Zoro # G1986345
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series M-Series
- For MIG Guns Miller(R) M-25
- Type Slip Type
- Size 1/2 in
Product Information
- Brand Miller Electric
- MFR # 200258
- Zoro # G1986345
- UPC # 715959422925
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Size | 1/2 in |
Bore Dia. (In.) | 1/2 in |
Inside Diameter | 0.5 in |
Bore Diameter | 1/2 in |
Description
Nozzle, Compatible with Brand Hobart, Miller, Series M-Series, Compatible with Series H200L4, M-25, Compatible with Model 169594, 169596, 169598, 169599, 239173, Bore Diameter 1/2 in, Connection Type Slip-On, Nozzle to Tip Relationship Flush, Nozzle Number 200258, Nozzle Shape Conical, Material Copper, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series M-Series, For Gas Diffuser Number 169728, Welding Processes MIG Welding (GMAW), Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, 0.8mmx3.5mmx12mm (T15-JD08)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 100', Grade T (PW38-100T)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 1 lb. (41R357)
- SELLSTROM Sh 5 Window Replacement (S36050)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135429)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.023-0.030 (202889)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK25 (206186)
- MILLER ELECTRIC Tip Adapter, For Miller Gun M-Series, PK2 (169729)
- MILLER ELECTRIC Contact Tip Adapter, PK2 (169716)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK25 (206188)
- Miller Electric Welding Contact Tip