Shop All Welding Nozzle
Miller Electric
Nozzle, Lava, X-Long, #3 (3/16 In), PK10
Mfr # 796F74
Zoro # G5548313
product price: $312.14
/pk 10, $31.21/ea
Free Shipping & Returns
$312.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Diameter X-Long, #3 (3/16 in)
- Material Lava
- Application X-Long, #3 (3/16 in)
Product Information
- Brand Miller Electric
- MFR # 796F74
- Zoro # G5548313
- UPC # 696738369153
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Diameter | X-Long, #3 (3/16 in) |
For Maximum Electrode Diameter | 0.5 in |
Nozzle Length | X-Long |
Outside Diameter | X-Long, #3 (3/16 in) |
Nozzle Nominal Size | No. 3 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
For Use With | A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375 |
Material | Lava |
Application | X-Long, #3 (3/16 in) |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Application | Non-Gas Lens |
Compatible with Series | 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375 |
Compatible with Model | 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Sub-Brand | Weldcraft |
Type | Standard Nozzle |
Reference Number | 796F74 |
Compatible with Brand | Miller |
Description
Nozzle, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.5 in, Material Lava, Nozzle Nominal Size No. 3, Reference Number 796F74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Welding Nozzle, PK2 (12101112)
- POWERWELD Gold Polycarbonate Filter Plate, 2" x 4-1/4", Shade #11 (MP2GO11)
- TWECO TWECO Air-Cooled Classic No. 3 MIG Gun (1030-1146)
- STEINER Welding Screen, 10 ftW, 6 ft, Charcoal Gray (532HD-6X10)
- MILLER ELECTRIC Stubby Nozzle Insulator, PK2 (18CG20)
- MILLER ELECTRIC MILLER Brass Tapered MIG Weld Nozzle (199610)
- MILLER ELECTRIC MILLER Brass Tapered MIG Weld Nozzle (199614)
- MILLER ELECTRIC MIG Nozzle (N-M58XTC)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (105Z44)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199611)
- VICTOR Welding Nozzle, W-1, Acetylene, Hydrogen, One Piece (0324-0068)
- Miller Electric Welding Nozzle