Shop All Welding Contact Tip
Miller Electric
Nozzle, Gun Slip
Mfr # 169726
Zoro # G3413916
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For MIG Guns Miller(R) M-25
- Series M-Series
- For Use With M-25 Welding Gun
- Material Copper
Product Information
- Brand Miller Electric
- MFR # 169726
- Zoro # G3413916
- UPC # 715959422895
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Bore Dia. (In.) | 5/8 in |
Bore Diameter | 5/8 in |
Inside Diameter | 0.625 in |
Description
Nozzle, Compatible with Brand Hobart, Miller, Series M-Series, Compatible with Series H200L4, M-25, Compatible with Model 169594, 169596, 169598, 169599, 239173, Bore Diameter 5/8 in, Connection Type Slip-On, Nozzle to Tip Relationship Flush, Nozzle Number 169726, Nozzle Shape Conical, Maximum Amperage 250 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series M-Series, For Gas Diffuser Number 169728, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrode Holder, 300 A, Use w/Arc Welder (1UYE8)
- JACKSON SAFETY 33 Univ Alum 360Degree Adjust DSL Magnet HandFree Level (14796)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-040T)
- UNIWELD 7" Heliarc Tungsten Electrode 1/16" Dia., PK10 (W2DD9)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK5 (199389)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .035 wire (234611)
- MILLER ELECTRIC Nozzle, M-Series, Flux Cored (226190)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.023-0.025 (194010)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.035-0.045 (194012)
- MILLER ELECTRIC Adapter, Contact Tube, PK2 (164421)
- PARKER TORCHOLOGY Miller Style Contact Tip .023" (000066) (M000-066)
- Miller Electric Welding Contact Tip