Shop All MIG Gun Consumables
Miller Electric
Nozzle, Brass, 12.7mm Bore, PK2
Mfr # NS-M1200B
Zoro # G2384530
product price: $42.65
/pk 2, $21.33/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Brass
- Gun Model Miller(R) MDX(TM) 100 MIG
- Bore (mm) 12.7
- Amperage Range 100-250
Product Information
- Brand Miller Electric
- MFR # NS-M1200B
- Zoro # G2384530
- UPC # 662991609435
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Bore Diameter | 1/2 in |
Inside Diameter | 0.5 in |
Description
Nozzle, Compatible with Brand Miller, Series AccuLock MDX, Compatible with Series MDX-100, Compatible with Model 1770028, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Nozzle Number NS-M1200B, Nozzle Shape Conical, Maximum Amperage 100 A, Material Brass, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series AccuLock MDX, For Gas Diffuser Number D-M100, Welding Processes MIG Welding (GMAW), Current Range 100 A to 250 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Bench Beveler, 1/2 HP, 110V (VA-400)
- GENTEC REPLACEMENT PLASTIC LENS, Gauge Cover, 1-1/2in. Plastic, Snap-In (GX15)
- BERNZOMATIC Mapp Torch W/5' Hose (BZ8250HT)
- JACKSON SAFETY 7 CurvOMark Cntr Pipe Mark Jumbo YHead Dial Bub Protrct Alum (14776)
- MILLER ELECTRIC Inlet Guide, 0.625" Size, Standard, PK3 (058549)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper, PK2 (NS-M1200C)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1200C)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM2A-12)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM3A-12)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- TWECO Nozzle Collar, Stainless Steel, PK5 (16401398)
- Miller Electric MIG Gun Consumables