Shop All TIG Welding Accessories
Miller Electric
Nozzle, Alumina, #7 (7/16 In), PK10
Mfr # 53N61
Zoro # G4335843
product price: $32.55
/pk 10, $3.26/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Lens Nozzle
- For Use With A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Material Alumina
- Diameter #7 (7/16 in)
Product Information
- Brand Miller Electric
- MFR # 53N61
- Zoro # G4335843
- UPC # 608201043705
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | #7 (7/16 in) |
Nozzle Nominal Size | No. 7 |
Nozzle Length | Standard |
For Maximum Electrode Diameter | 0.0625 in |
Outside Diameter | #7 (7/16 in) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
Type | Gas Lens Nozzle |
For Use With | A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375 |
Material | Alumina |
Application | #7 (7/16 in) |
Features | Gas Lens |
TIG Torch Application | Gas Lens, Stubby Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 53N61 |
Compatible with Brand | Miller |
Compatible with Series | 17, 18, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, A-250, A-80, HW-17, HW-18, HW-20, HW-24, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410 |
Sub-Brand | Weldcraft |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24, 24HP, 24V, 24W, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Compatible Grainger Part Number | 48VF53, 48VF60, 6UHL8, 6XXN2, 6XXN3, 6XXN4, 6XXN5, 6XXN6, 6XXN8, 6XXN9, 6XXP0, 6XXP1, 6XXP2, 6XXP3, 6XXP4, 6XXP5, 6XXP6, Not Found |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Soldering Iron (2488-20)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 10 lb. (ER70S6-094-10T)
- MILLER ELECTRIC Contact Tip, 0.023, PK10 (087299)
- MASTER APPLIANCE Hand Torch Kit, Butane (MT-76K)
- MILLER ELECTRIC Power Cable Adapter, Brass (45V62)
- MILLER ELECTRIC TIG Torch Kit, A-125, 12-1/2 ft., Rubber (WP-9-12-R)
- MILLER ELECTRIC Nozzle, Alumina, GL, #8 (1/2 In), PK10 (54N14)
- MILLER ELECTRIC Water Hose Extension, Rubber, 6 Ft (1.8m) (40V76R6)
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-225MFC)
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (13N29)
- AMERICAN TORCH TIP Handle, 53N06R (53N06R)
- Miller Electric TIG Welding Accessories