Shop All TIG Welding Accessories
Miller Electric
Nozzle, Alumina, #6 (3/8 In), PK10
Mfr # 53N60
Zoro # G4335834
product price: $32.59
/pk 10, $3.26/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Lens Nozzle
- Material Alumina
- For Use With A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Diameter #6 (3/8 in)
Product Information
- Brand Miller Electric
- MFR # 53N60
- Zoro # G4335834
- UPC # 608201043675
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | #6 (3/8 in) |
Nozzle Length | Standard |
Outside Diameter | #6 (3/8 in) |
For Maximum Electrode Diameter | 1 in |
Nozzle Nominal Size | No. 6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
Type | Gas Lens Nozzle |
Material | Alumina |
For Use With | A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375 |
Application | #6 (3/8 in) |
Features | Gas Lens |
Compatible with Brand | Miller |
TIG Torch Application | Gas Lens, Stubby Gas Lens |
Reference Number | 53N60 |
Compatible with Series | 17, 18, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, A-250, A-80, HW-17, HW-18, HW-20, HW-24, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24, 24HP, 24V, 24W, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Welding Processes | TIG Welding (GTAW) |
Sub-Brand | Weldcraft |
Compatible Grainger Part Number | 48VF53, 48VF60, 6UHL8, 6XXN2, 6XXN3, 6XXN4, 6XXN5, 6XXN6, 6XXN8, 6XXN9, 6XXP0, 6XXP1, 6XXP2, 6XXP3, 6XXP4, 6XXP5, 6XXP6, Not Found |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Stl AC, Weld Electrode, 3/16", 50lb. (E6011-316-50)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #6 (MP2H6)
- LINCOLN ELECTRIC .035 Innershield NR-211-MP FLUX CORE WIRE 1LB SPOOL (ED030584)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- MILLER ELECTRIC Nozzle, Alumina, GL, #4 (1/4 In), PK10 (54N18)
- MILLER ELECTRIC Collet, Copper, 1/16 In (1.6mm), PK5 (10N23)
- MILLER ELECTRIC Wirelss Foot Control Adapter Cord (300507)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 4 In OD12.5 Ft L (WC-4-10)
- MILLER ELECTRIC Power Cable, 25 Ft (7.6m), Braided Rubber (45V04RR)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150F (WP-17F)
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-150MFC)
- Miller Electric TIG Welding Accessories