Shop All TIG Welding Accessories
Miller Electric
Nozzle, Alumina, #5 (5/16 In), PK10
Mfr # 13N09
Zoro # G4335441
original price:
$43.96
21% off
new price: $34.69
/pk 10, $3.47/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Standard Nozzle
- Material Alumina
- For Use With A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Diameter #5 (5/16 in)
Product Information
- Brand Miller Electric
- MFR # 13N09
- Zoro # G4335441
- UPC # 696738029835
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | #5 (5/16 in) |
Outside Diameter | #5 (5/16 in) |
For Maximum Electrode Diameter | 1 in |
Nozzle Nominal Size | No. 5 |
Nozzle Length | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
Type | Standard Nozzle |
Material | Alumina |
For Use With | A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375 |
Application | #5 (5/16 in) |
Compatible with Brand | Miller |
Sub-Brand | Weldcraft |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV |
TIG Torch Application | Non-Gas Lens, Stubby Non-Gas Lens |
Compatible with Series | 17, 18, 20, 20H-320, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410 |
Reference Number | 13N09 |
Compatible Grainger Part Number | 48VF53, 48VF60, 6UHL8, 6XXN2, 6XXN3, 6XXN4, 6XXN5, 6XXN6, 6XXN8, 6XXN9, 6XXP0, 6XXP1, 6XXP2, 6XXP3, 6XXP4, 6XXP5, 6XXP6, Not Found |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD LENS45GSH14 Lens, Filter Plate, Shade 14, Glass (LENS45G-SH14)
- BROCO Rod Extender (PC/XT)
- MILLER ELECTRIC O Ring, 80 A, For 60T, 80CX, 80CXM, 100T, PK5 (212735)
- POWERWELD Ground Clamp, Alerco Style, 500 Amp (AGC-500)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (13N10)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #8 (1/2 In), PK10 (57N74)
- MILLER ELECTRIC Handle Textured D Shape (CS110-H)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK3C)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (53N59)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK4C)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17)
- Miller Electric TIG Welding Accessories