Shop All TIG Welding Accessories
Miller Electric
Nozzle, Alumina, #5 (5/16 In), PK10
Mfr # 10N49
Zoro # G4335414
product price: $38.25
/pk 10, $3.83/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Standard Nozzle
- For Use With A-150 Series, A-200 Series, W-350 Series, W-400, W-410
- Material Alumina
- Diameter #5 (5/16 in)
Product Information
- Brand Miller Electric
- MFR # 10N49
- Zoro # G4335414
- UPC # 608201002382
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | #5 (5/16 in) |
Nozzle Nominal Size | No. 5 |
Nozzle Length | Standard |
For Maximum Electrode Diameter | 1 in |
Outside Diameter | #5 (5/16 in) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
Type | Standard Nozzle |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-400, W-410 |
Material | Alumina |
Application | #5 (5/16 in) |
Welding Processes | TIG Welding (GTAW) |
Sub-Brand | Weldcraft |
Compatible with Brand | Miller |
Reference Number | 10N49 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
TIG Torch Application | Non-Gas Lens |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Compatible Grainger Part Number | 6XXN2, 6XXN3, 6XXN4, 6XXN5, 6XXN6, 6XXN9, 6XXP0, 6XXP1, 6XXP6, Not Found |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip (ST4)
- UNIWELD Rosebud Tip 1/2-6 Brazing Range (TYPE 17-30)
- ROBOVENT Cartridge Filter, 13.9 in Dia, 36 in H (PL-14D36-A15-SF)
- SIEVERT Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane (3091-23)
- MILLER ELECTRIC Water Coolant System, 1.3 gal Tank (301616)
- MILLER ELECTRIC Gas Lens Large, Copper / Brass, 3/32 In (45V64)
- MILLER ELECTRIC O-Ring, PK2 (98W77)
- MILLER ELECTRIC Handle Ribbed (H-100R)
- MILLER ELECTRIC Power Cable, 12.5Ft (3.8m), Braided Rubber (45V03RR)
- MILLER ELECTRIC Gas Lens, Copper/Brass, 1/8 In, PK2 (995795)
- MILLER ELECTRIC Collet, Copper, 5/32 In, (4.0mm), PK5 (54N20)
- Miller Electric TIG Welding Accessories