Shop All Multiprocess Welders
Miller Electric
Multiprocess Welding Package
Mfr # 951735001
Zoro # G812007607
Free Shipping & Returns
$15,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series XMT
- Phase Single-/Three-Phase
- Input Voltage 208V, 220/230/240V, 380/400V, 460/480V, 575V
- Application Open Root Pipe Welding
Product Information
- Brand Miller Electric
- MFR # 951735001
- Zoro # G812007607
- UPC # 715959701419
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Maximum Wire Diameter | 0.052 in (Solid Wire), 5/64 in (Flux-Cored) |
Overall Depth | 24 in |
Minimum Wire Diameter | 0.023 in (Solid Wire), 0.03 in (Flux-cored) |
Overall Width | 12.5 in |
Overall Height | 17 in |
Description
Multiprocess Welding Package, Series XMT, Input Voltage 208V, 220/230/240V, 380/400V, 460/480V, 575V, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Multiprocess, Stick Welding (SMAW), TIG DC (GTAW-DC), MIG Welding Maximum Output Current 425 A, For Wire Type Flux-Cored, Solid Wire, Maximum Wire Diameter 0.052 in (Solid Wire), 5/64 in (Flux-Cored)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink (P51-8X48-PLW)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x50/HSC St (255012007)
- WELLER 300/200 Watts 120V Solder Gun Kit (D650PK)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (907728)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- ESAB Multiprocess Welder, ESAB Rebel, Phase 1 , 120, 230V , DC TIG, Flux-Cored, MIG, Stick (0558102240)
- Miller Electric Multiprocess Welders