Shop All Multiprocess Welders
Miller Electric
Multiprocess Welder, XMT(R), Phase Single; Three , 208 to 575V AC , DC TIG, Gouging, Stick , 350A
Mfr # 951737
Zoro # G7734649
product price: $13,116.99
/ea
Free Shipping & Returns
$13,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series XMT 350 FieldPro
- Phase Single-/Three-Phase
- Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
- Function DC TIG, Gouging, Stick
Product Information
- Brand Miller Electric
- MFR # 951737
- Zoro # G7734649
- UPC # 715959666404
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Width (In.) | 21 in |
Overall Height (In.) | 24 in |
Overall Depth (In.) | 29 in |
Maximum Wire Diameter | 0.052 in (Solid), 5/64 in (Flux-Cored) |
Minimum Wire Diameter | 0.023 in (Solid Wire), 0.30 in (Flux-Cored) |
Overall Height | 24 in |
Overall Width | 21 in |
Overall Depth | 29 in |
Description
Multiprocess Welder, Series XMT 350 FieldPro, Input Voltage 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG DC (GTAW-DC), TIG Welding Maximum Output Current 425 A, For Wire Type Flux-Cored, Maximum Wire Diameter 0.052 in (Solid), 5/64 in (Flux-Cored)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Er70S-6 Mild Stl Welding Wire .035" 2 lb (FPW1440-0220)
- PROSKIT Mini, Solder Remover, mini, tip, anti, stat (900-004)
- WELLER Soldering Tool Kit (PSI100K)
- AMERICAN TORCH TIP Contact Tip, Wire Sz HD Tapered .045, PK10 (14HT-45)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (907728)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- DEVCON High Strength Plastic Welder 0.84 oz (22045)
- Miller Electric Multiprocess Welders