Shop All Welding Gloves
Miller Electric
MIG Welding Gloves, Cowhide Palm, L, PR
Mfr # 263333
Zoro # G8584222
product price: $43.99
/pr
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lining Material Fleece
- Cuff Material Cowhide
- Design Precurved Fingers
- Color Blue/White
Product Information
- Brand Miller Electric
- MFR # 263333
- Zoro # G8584222
- UPC # 715959601276
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Pigskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Blue/White, Cuff Material Cowhide, Design Precurved Fingers, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 1-1/2" Size, 25 ft. L, White (30001-25)
- 3M Combination Cartridge/Filter, Magenta, Olive, NIOSH (TR-6590N)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (263334)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, M, PR (263332)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (263353)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (263349)
- SHELBY Stick Welding Gloves, Pigskin Palm, XL, PR (4095XL)
- Miller Electric Gloves & Hand Protection