Shop All MIG Welders
Miller Electric
MIG Welder, Millermatic(R), 1, 208/240V AC, 20 to 350A DC, 60 %
Mfr # 907734
Zoro # G8651201
product price: $4,719.99
/ea
Free Shipping & Returns
$4,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Millermatic 255
- Input Voltage 208V AC, 220/230/240V AC
- Welded Material Mild Steel, Aluminum, Stainless Steel
- Mild Steel - Material Thickness 24 ga to 1/2 in
Product Information
- Brand Miller Electric
- MFR # 907734
- Zoro # G8651201
- UPC # 715959668873
- Country of Origin United States
- Category MIG Welders
Dimensions
Wire Size | 0.023 in to 0.045 in |
Overall Width | 13.75 in |
Overall Height | 19.23 in |
Overall Depth | 26.25 in |
Maximum Wire Diameter | 0.045 in (Flux-Cored), 0.045 in (Solid) |
Power Cord Length | 10 ft |
Minimum Wire Diameter | 0.023 in (Solid Steel), 0.023 in (Stainless), 0.03 in (Flux-Cored), 0.035 in (Aluminum) |
Description
MIG Welder, Series Millermatic 255, Input Voltage 208V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Flux-Cored), 0.045 in (Solid), Maximum Wire Feed Speed 800 in/min, Model 907734, MIG Welding Output @ Duty Cycle 230 A @ 25.5 V, 60 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (334-4X6)
- UNIWELD UNIWELD TYPE370 Sz3 Welding Tip (TYPE370-3)
- SMITH EQUIPMENT Hvac Outfit, Quickbraze Series, Oxy-Acetylene (23-5005A)
- JACKSON SAFETY Welding Curtain and Frame Kit (37312)
- MILLER ELECTRIC Barrell Extension, For Miller MIG Welders (156821)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 240/480/575V AC, 30 to 300A DC, 60%/40% (907322)
- MILLER ELECTRIC MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 % (907780)
- MILLER ELECTRIC MIG Welder, Millermatic 255, 1, 208/240V AC, 20 to 350A DC, 60 % (951766)
- MILLER ELECTRIC MIG Welding Package, 208V, 220/230/240V (951960)
- MILLER ELECTRIC MIG Welder, XR-Aluma-Pro, 100 % (301568)
- TWECO TWECO Spray Master 450 MIG Gun (1040-1077)
- Miller Electric MIG Welders